
€32.73/ pieceexcl. VAT
€39.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.73 | - |
25+ | €27.17 | 16.98% |
50+ | €24.23 | 25.98% |
100+ | €22.26 | 31.99% |
250+ | €20.62 | 37.01% |
500+ | €19.65 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 110.115 DX |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 115 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |