Straight bushing Low-maintenance Steel /POM PM 110.110 DX

  • ERIKS:12440705
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€31.38/ pieceexcl. VAT

€37.97incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.38

-

25+

€26.06

16.95%

50+

€23.23

25.98%

100+

€21.33

32.03%

250+

€19.76

37.03%

500+

€18.84

39.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 110.110 DX
Shaft diameter
110 mm
Outer Diameter
115 mm
Width
110 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance