
€28.64/ pieceexcl. VAT
€34.65incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.64 | - |
25+ | €23.78 | 16.98% |
50+ | €21.21 | 25.94% |
100+ | €19.48 | 32.01% |
250+ | €18.05 | 36.98% |
500+ | €17.20 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 110.100 DX |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |