
€17.05/ pieceexcl. VAT
€20.63incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.05 | - |
25+ | €14.16 | 16.99% |
50+ | €12.62 | 26.02% |
100+ | €11.59 | 32.03% |
250+ | €10.74 | 37.05% |
500+ | €10.24 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 110.060 DX |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |