
€31.38/ pieceexcl. VAT
€37.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.38 | - |
25+ | €26.06 | 16.95% |
50+ | €23.23 | 25.98% |
100+ | €21.33 | 32.03% |
250+ | €19.76 | 37.03% |
500+ | €18.84 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 105.115 DX |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 115 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |