
€30.07/ pieceexcl. VAT
€36.38incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.07 | - |
25+ | €24.97 | 16.97% |
50+ | €22.26 | 25.97% |
100+ | €20.45 | 31.97% |
250+ | €18.95 | 36.97% |
500+ | €18.05 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 105.110 DX |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 110 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |