Straight bushing Low-maintenance Steel /POM PM 105.100 DX

  • ERIKS:12440700
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€27.46/ pieceexcl. VAT

€33.23incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.46

-

25+

€22.80

16.96%

50+

€20.33

25.95%

100+

€18.67

32.01%

250+

€17.32

36.92%

500+

€16.48

39.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 105.100 DX
Shaft diameter
105 mm
Outer Diameter
110 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance