
€22.26/ pieceexcl. VAT
€26.93incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.26 | - |
25+ | €18.48 | 16.99% |
50+ | €16.46 | 26.03% |
100+ | €15.13 | 32.01% |
250+ | €14.01 | 37.05% |
500+ | €13.35 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 105.080 DX |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |