
€30.02/ pieceexcl. VAT
€36.32incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.02 | - |
25+ | €24.92 | 16.99% |
50+ | €22.21 | 26.01% |
100+ | €20.41 | 32.03% |
250+ | €18.91 | 37.03% |
500+ | €18.00 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 100.115 DX |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 115 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |