
€25.03/ pieceexcl. VAT
€30.29incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.03 | - |
25+ | €20.79 | 16.96% |
50+ | €18.52 | 26.00% |
100+ | €17.03 | 31.95% |
250+ | €15.77 | 37.00% |
500+ | €15.04 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 100.095 DX |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 95 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |