
€21.31/ pieceexcl. VAT
€25.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.31 | - |
25+ | €17.70 | 16.94% |
50+ | €15.77 | 25.99% |
100+ | €14.49 | 32.01% |
250+ | €13.42 | 37.00% |
500+ | €12.78 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 100.080 DX |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |