Straight bushing Low-maintenance Steel /POM PM 100.070 DX

  • ERIKS:12440693
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€18.81/ pieceexcl. VAT

€22.76incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.81

-

25+

€15.63

16.92%

50+

€13.92

26.01%

100+

€12.81

31.92%

250+

€11.86

36.97%

500+

€11.31

39.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 100.070 DX
Shaft diameter
100 mm
Outer Diameter
105 mm
Width
70 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance