
€16.34/ pieceexcl. VAT
€19.77incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.34 | - |
25+ | €13.57 | 16.98% |
50+ | €12.09 | 25.99% |
100+ | €11.12 | 31.98% |
250+ | €10.29 | 37.03% |
500+ | €9.81 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 100.060 DX |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |