
€13.25/ pieceexcl. VAT
€16.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.25 | - |
25+ | €11.00 | 16.99% |
50+ | €9.81 | 25.95% |
100+ | €9.03 | 31.90% |
250+ | €8.36 | 36.92% |
500+ | €7.96 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 100.050 DX |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |