
€25.11/ pieceexcl. VAT
€30.38incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.11 | - |
25+ | €20.83 | 17.03% |
50+ | €18.57 | 26.03% |
100+ | €17.08 | 31.97% |
250+ | €15.82 | 37.00% |
500+ | €15.06 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 095.100 DX |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |