
€23.92/ pieceexcl. VAT
€28.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.92 | - |
25+ | €19.86 | 17.00% |
50+ | €17.70 | 26.01% |
100+ | €16.27 | 31.97% |
250+ | €15.06 | 37.05% |
500+ | €14.35 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 090.100 DX |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |