
€19.41/ pieceexcl. VAT
€23.49incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.41 | - |
25+ | €16.10 | 17.03% |
50+ | €14.37 | 25.94% |
100+ | €13.21 | 31.96% |
250+ | €12.24 | 36.96% |
500+ | €11.64 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 090.080 DX |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |