
€22.73/ pieceexcl. VAT
€27.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.73 | - |
25+ | €18.86 | 17.05% |
50+ | €16.82 | 26.03% |
100+ | €15.47 | 31.97% |
250+ | €14.33 | 36.98% |
500+ | €13.63 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 085.100 DX |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |