Straight bushing Low-maintenance Steel /POM PM 085.060 DX

  • ERIKS:12440681
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.20

-

25+

€11.78

17.06%

50+

€10.50

26.09%

100+

€9.67

31.91%

250+

€8.96

36.92%

500+

€8.53

39.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 085.060 DX
Shaft diameter
85 mm
Outer Diameter
90 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance