Straight bushing Low-maintenance Steel /POM PM 085.030 DX

  • ERIKS:12440679
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€7.46/ pieceexcl. VAT

€9.03incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.46

-

25+

€6.18

17.20%

50+

€5.51

26.11%

100+

€5.06

32.10%

250+

€4.70

36.94%

500+

€4.47

40.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 085.030 DX
Shaft diameter
85 mm
Outer Diameter
90 mm
Width
30 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance