
€17.53/ pieceexcl. VAT
€21.21incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.53 | - |
25+ | €14.54 | 17.07% |
50+ | €12.97 | 26.02% |
100+ | €11.92 | 31.98% |
250+ | €11.05 | 36.96% |
500+ | €10.53 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 080.080 DX |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |