Straight bushing Low-maintenance Steel /POM PM 080.060 DX

  • ERIKS:12440676
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€13.49/ pieceexcl. VAT

€16.32incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.49

-

25+

€11.19

17.04%

50+

€9.98

26.06%

100+

€9.17

32.04%

250+

€8.50

36.97%

500+

€8.10

39.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 080.060 DX
Shaft diameter
80 mm
Outer Diameter
85 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance