
€11.48/ pieceexcl. VAT
€13.89incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.48 | - |
25+ | €9.53 | 16.97% |
50+ | €8.50 | 25.91% |
100+ | €7.82 | 31.87% |
250+ | €7.22 | 37.09% |
500+ | €6.89 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 080.050 DX |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |