
€8.98/ pieceexcl. VAT
€10.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.98 | - |
25+ | €7.46 | 16.93% |
50+ | €6.65 | 25.93% |
100+ | €6.11 | 31.96% |
250+ | €5.68 | 36.72% |
500+ | €5.40 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 080.040 DX |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |