
€12.78/ pieceexcl. VAT
€15.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.78 | - |
25+ | €10.62 | 16.88% |
50+ | €9.45 | 26.02% |
100+ | €8.69 | 31.97% |
250+ | €8.06 | 36.95% |
500+ | €7.68 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 075.060 DX |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |