
€10.88/ pieceexcl. VAT
€13.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.88 | - |
25+ | €9.03 | 17.03% |
50+ | €8.06 | 25.94% |
100+ | €7.41 | 31.88% |
250+ | €6.87 | 36.86% |
500+ | €6.54 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 075.050 DX |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |