
€15.63/ pieceexcl. VAT
€18.91incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.63 | - |
25+ | €12.97 | 17.02% |
50+ | €11.57 | 25.96% |
100+ | €10.62 | 32.04% |
250+ | €9.83 | 37.08% |
500+ | €9.39 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 070.080 DX |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |