
€13.85/ pieceexcl. VAT
€16.76incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.85 | - |
25+ | €11.50 | 17.01% |
50+ | €10.24 | 26.06% |
100+ | €9.40 | 32.10% |
250+ | €8.72 | 37.04% |
500+ | €8.31 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 070.070 DX |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |