Straight bushing Low-maintenance Steel /POM PM 070.060 DX

  • ERIKS:12440666
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€12.07/ pieceexcl. VAT

€14.60incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.07

-

25+

€10.02

16.93%

50+

€8.93

25.98%

100+

€8.22

31.89%

250+

€7.60

37.01%

500+

€7.25

39.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 070.060 DX
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance