Straight bushing Low-maintenance Steel /POM PM 070.050 DX

  • ERIKS:12440665
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.29

-

25+

€8.55

16.90%

50+

€7.63

25.85%

100+

€7.01

31.86%

250+

€6.49

36.93%

500+

€6.18

39.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 070.050 DX
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
50 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance