Straight bushing Low-maintenance Steel /POM PM 070.040 DX

  • ERIKS:12440664
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.06

-

25+

€6.68

17.10%

50+

€5.97

25.94%

100+

€5.46

32.19%

250+

€5.06

37.15%

500+

€4.83

40.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 070.040 DX
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
40 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance