
€13.02/ pieceexcl. VAT
€15.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.02 | - |
25+ | €10.81 | 16.93% |
50+ | €9.64 | 25.91% |
100+ | €8.86 | 31.90% |
250+ | €8.20 | 37.01% |
500+ | €7.82 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 065.070 DX |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |