Straight bushing Low-maintenance Steel /POM PM 065.060 DX

  • ERIKS:12440662
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€11.35/ pieceexcl. VAT

€13.73incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.35

-

25+

€9.43

16.90%

50+

€8.41

25.94%

100+

€7.72

31.97%

250+

€7.15

36.99%

500+

€6.82

39.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 065.060 DX
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance