
€9.69/ pieceexcl. VAT
€11.72incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.69 | - |
25+ | €8.06 | 16.86% |
50+ | €7.17 | 25.98% |
100+ | €6.60 | 31.86% |
250+ | €6.11 | 36.96% |
500+ | €5.82 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 065.050 DX |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |