
€8.06/ pieceexcl. VAT
€9.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.06 | - |
25+ | €6.68 | 17.10% |
50+ | €5.97 | 25.94% |
100+ | €5.46 | 32.19% |
250+ | €5.06 | 37.15% |
500+ | €4.83 | 40.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 065.040 DX |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |