
€10.64/ pieceexcl. VAT
€12.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.64 | - |
25+ | €8.84 | 16.96% |
50+ | €7.89 | 25.89% |
100+ | €7.25 | 31.87% |
250+ | €6.70 | 37.05% |
500+ | €6.39 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 060.060 DX |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |