
€9.10/ pieceexcl. VAT
€11.01incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.10 | - |
25+ | €7.55 | 17.01% |
50+ | €6.75 | 25.89% |
100+ | €6.20 | 31.84% |
250+ | €5.75 | 36.85% |
500+ | €5.46 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 060.050 DX |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |