
€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.58 | - |
25+ | €6.27 | 17.29% |
50+ | €5.61 | 26.07% |
100+ | €5.16 | 31.95% |
250+ | €4.78 | 36.97% |
500+ | €4.54 | 40.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 060.040 DX |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |