
€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.11 | - |
25+ | €5.89 | 17.11% |
50+ | €5.25 | 26.07% |
100+ | €4.83 | 32.09% |
250+ | €4.47 | 37.17% |
500+ | €4.26 | 40.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 055.040 DX |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |