
€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
25+ | €4.70 | 17.22% |
50+ | €4.21 | 25.92% |
100+ | €3.85 | 32.27% |
250+ | €3.59 | 36.79% |
500+ | €3.40 | 40.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 055.030 DX |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |