
€4.97/ pieceexcl. VAT
€6.01incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.97 | - |
25+ | €4.11 | 17.21% |
50+ | €3.69 | 25.81% |
100+ | €3.37 | 32.12% |
250+ | €3.14 | 36.90% |
500+ | €2.97 | 40.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 055.025 DX |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |