
€4.02/ pieceexcl. VAT
€4.86incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.02 | - |
25+ | €3.33 | 17.26% |
50+ | €2.97 | 26.00% |
100+ | €2.74 | 31.91% |
250+ | €2.55 | 36.64% |
500+ | €2.40 | 40.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 055.020 DX |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |