
€7.93/ pieceexcl. VAT
€9.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.93 | - |
25+ | €6.58 | 17.01% |
50+ | €5.87 | 25.99% |
100+ | €5.40 | 31.98% |
250+ | €4.99 | 37.13% |
500+ | €4.75 | 40.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 050.050 DX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |