
€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
25+ | €4.42 | 16.96% |
50+ | €3.94 | 25.89% |
100+ | €3.61 | 32.14% |
250+ | €3.35 | 36.96% |
500+ | €3.18 | 40.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 050.030 DX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |