
€3.78/ pieceexcl. VAT
€4.57incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.78 | - |
25+ | €3.14 | 17.09% |
50+ | €2.80 | 25.88% |
100+ | €2.57 | 32.16% |
250+ | €2.38 | 37.19% |
500+ | €2.26 | 40.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 050.020 DX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |