Straight bushing Low-maintenance Steel /POM PM 045.050 DX

  • ERIKS:12440642
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€5.73/ pieceexcl. VAT

€6.93incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.73

-

25+

€4.75

17.08%

50+

€4.23

26.20%

100+

€3.90

32.01%

250+

€3.61

36.98%

500+

€3.45

39.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 045.050 DX
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance