
€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.21 | - |
25+ | €4.32 | 16.97% |
50+ | €3.85 | 26.09% |
100+ | €3.54 | 31.93% |
250+ | €3.28 | 37.04% |
500+ | €3.12 | 40.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 045.045 DX |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |