
€3.61/ pieceexcl. VAT
€4.37incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.61 | - |
25+ | €3.02 | 16.32% |
50+ | €2.69 | 25.53% |
100+ | €2.47 | 31.58% |
250+ | €2.28 | 36.84% |
500+ | €2.19 | 39.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 045.030 DX |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |