
€2.31/ pieceexcl. VAT
€2.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.31 | - |
25+ | €1.93 | 16.46% |
50+ | €1.71 | 25.93% |
100+ | €1.57 | 32.10% |
250+ | €1.45 | 37.04% |
500+ | €1.41 | 39.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 045.020 DX |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |