
€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
25+ | €4.23 | 17.29% |
50+ | €3.78 | 26.02% |
100+ | €3.47 | 32.16% |
250+ | €3.21 | 37.17% |
500+ | €3.07 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 040.050 DX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |